ST
VALVOLINE

Multipurpose Grease, Lithium, 35 Lb.

  • Item # 44A074
  • My Part #
  • Mfr. Model # VV70122
  • Catalog Page # 899
  • UNSPSC # 15121902
Multipurpose Grease, Lithium, 35 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ multipurpose crimson grease is a tacky extreme pressure lithium soap grease designed for commercial fleets. Dyed red for easy identification, this grease provides excellent performance over a variety of operating conditions.

• Fortified with oxidation and corrosion inhibitors for long service life.

• Select extreme pressure additives protect and lubricate during heavy shock-loading periods.
• Resists water washout.

View More

Technical Specs

  • Item Multipurpose Grease
  • Size 35 lb.
  • Color Red
  • Container Type Drum
  • Application Bearings, Agriculture,Miningindustrial Machinery
  • Standards ASTM D5949, ASTM D92
  • Dropping Point 380 Degrees F
  • Timken OK Load 50 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.