Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VALVOLINE

Motor Oil,Full Synthetic,32 Oz,10W-30

  • Item # 4NPH5
  • My Part #
  • Mfr. Model # VV935
  • Catalog Page # 895
  • UNSPSC # 15121501
Motor Oil,Full Synthetic,32 Oz,10W-30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature increased thermal and oxidation stability and deposit control for reduced formation of sludge. Wear protection for oil film strength plus lower oil vaporization and consumption in extreme conditions. Easy cold starts.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 32 oz.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 170
  • Series Synpower(R)
  • Pour Point -39 Degrees C
  • Flash Point 231 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.861 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 70.5
  • Viscosity @ 100C 10.9
  • Application For Autos/Light Duty Trucks
  • Standards API, ACEA, ILSAC, FORD, CHRYSLER, GM
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.