Skip Content

NC
VALVOLINE

Fuel Injection and Intake Cleaner, 12 oz. Bottle

  • Item# 2WCF6
  • Mfr. Model# 602376
  • Catalog Page# 1166
  • UNSPSC# 25172405
Fuel Injection and Intake Cleaner, 12 oz. Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline® Fuel Injector Plus Intake Valve Cleaner is a super-concentrated additive with detergents to remove deposits from intake valves and fuel injectors, which helps save gas and improve acceleration, power, and performance. Designed for use every 3000 miles to smooth out rough idle, reduce harmful emissions, and keep your engine in tip-top shape.
• Removes moisture from fuel systems
• Alcohol-free
• Safe for catalytic converters and oxygen sensors

View More

Technical Specs

  • Item Fuel Injection and Intake Cleaner
  • Size 12 oz.
  • Color Clear Amber
  • Container Type Bottle
  • Boiling Point 315 Degrees F
  • Freezing Point -50 Degrees F
  • Flash Point 120 Degrees F
  • Specific Gravity 0.805
  • Features Saves Gas By Keeping Fuel Injectors and Intake Valves Clean From Harmful Deposits, Helps Improve Acceleration, Power and Performance
  • Application Designed for use every 3000 mi. to smooth out rough idle, remove moisture from fuel systems, improve acceleration, power, and performance. Fuel System Cleaners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.