Skip Content

ST
VALVOLINE

Durablend,Synthetic Blend,5W20,1 Qt

  • Item # 1UBZ8
  • My Part #
  • Mfr. Model # VV317
  • Catalog Page # 894
  • UNSPSC # 15121501
Durablend,Synthetic Blend,5W20,1 Qt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines premium quality basestocks with advanced additives.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 161
  • Series Durablend(R)
  • Pour Point -36 Degrees C
  • Flash Point 220 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.8549 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 45.78
  • Viscosity @ 100C 8.5
  • Application For Automotive Engines Including Turbo Charged, Lighttruck Gasoline Engines Requiring API Service
  • Standards All Products Meet API And SAE Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.