C3
VALVOLINE

Drive Train Oil, 5 Gal, 50W

  • Item # 4NPU9
  • My Part #
  • Mfr. Model # VV329
  • Catalog Page # 899
  • UNSPSC # 15121501
Drive Train Oil, 5 Gal, 50W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ drive train transmission oil is a heavy-duty power shift transmission and drive train lubricant. Formulated from premium base stocks and a select additive system to meet the challenging demands of modern equipment.

• Provides friction material and elastomer compatibility.
• Guards against gear wear, rust, corrosion, foaming, and oxidation.

View More

Technical Specs

  • Item Drive Train Transmission Oil
  • Type Drive Train 50W
  • Size 5 gal.
  • Color Amber
  • Container Type Pail
  • pH Not Specified
  • Boiling Point (F) Not Specified
  • Flash Point (F) 390 Degrees F
  • Pour Point (F) 5 Degrees F
  • Viscosity (SUS @ 100 F) 97.5
  • Viscosity Index 95
  • For Use With Off-Road Applications
  • Application Transmissions and Drive Trains
  • pH Value Not Specified
  • Standards Caterpiller TO-2 and Allison C-4
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.