Skip Content

 

PVC Gate Valve, Spigot

PVC Gate Valve, Spigot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Class Class 125 
  • Connection Type Spigot 
  • Body Material PVC 
  • Max. Fluid Temp. 167 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Max. Water Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • VALTERRA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Max. Water Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
6103GR
1-1/2"
5-1/8"
3-3/8"
45 psi

$14.96 / each

Enter location to check availability
Catalog Page #  NA

Price $14.96 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 1-1/2"
  • Connection Type Spigot
  • Body Material PVC
  • Top of Handle to Inlet Center 5-1/8"
  • Inlet to Outlet Length 3-3/8"
  • Max. Water Pressure 45 psi
  • Max. Fluid Temp. 167 Degrees F
6203GR
2"
5-1/2"
3-1/2"
40 psi

$25.25 / each

Enter location to check availability
Catalog Page #  3610 

Price $25.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type Spigot
  • Body Material PVC
  • Top of Handle to Inlet Center 5-1/2"
  • Inlet to Outlet Length 3-1/2"
  • Max. Water Pressure 40 psi
  • Max. Fluid Temp. 167 Degrees F
4303GR
3"
7-5/32"
4-1/2"
30 psi

$42.25 / each

Enter location to check availability
Catalog Page #  3610 

Price $42.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type Spigot
  • Body Material PVC
  • Top of Handle to Inlet Center 7-5/32"
  • Inlet to Outlet Length 4-1/2"
  • Max. Water Pressure 30 psi
  • Max. Fluid Temp. 167 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More