Skip Content

 
VALTERRA

PVC Gate Valve, FIPT x Slip

PVC Gate Valve, FIPT x Slip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Valve Class Class 125 
  • Body Material - Valves PVC 
  • Connection Type FIPT x Slip 
  • Valve Max. Fluid Temp. 167 Degrees F 
  • Valve Stem Type Rising 
Pipe Size - Valves
Please Select
Max. Water Pressure - CWP
Please Select

Your Filters:

Clear All
SG_Brand
  • VALTERRA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size - Valves
Max. Water Pressure - CWP
Price
Qty
Please use Qty box to add item(s) to cart.
6109GR
1-1/2"
45 psi

$16.04 / each

Enter location to check availability
Catalog Page #  3610 

Price $16.04 / each

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves PVC
  • Connection Type FIPT x Slip
  • Pipe Size - Valves 1-1/2"
  • Max. Water Pressure - CWP 45 psi
  • Valve Max. Fluid Temp. 167 Degrees F
  • Valve Stem Type Rising
4309GR
3"
30 psi

$44.20 / each

Enter location to check availability
Catalog Page #  NA

Price $44.20 / each

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves PVC
  • Connection Type FIPT x Slip
  • Pipe Size - Valves 3"
  • Max. Water Pressure - CWP 30 psi
  • Valve Max. Fluid Temp. 167 Degrees F
  • Valve Stem Type Rising
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More