Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
VALTERRA

Class 125 Slip Gate Valve, Inlet to Outlet Length: 15-1/8", Pipe Size: 12", Max. Fluid Temp.: 167°F

  • Item # 4HGG1
  • My Part #
  • Mfr. Model # 6912
  • Catalog Page # 2890
  • UNSPSC # 40141613
Class 125 Slip Gate Valve, Inlet to Outlet Length: 15-1/8", Pipe Size: 12", Max. Fluid Temp.: 167°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $816.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-opening VALTERRA gate valve provides unrestricted flow for low-pressure tank and drain applications with liquids, gases, dry/bulk solids, and slurry. Body is tough PVC construction for durability and long life. Model also provides quick shutoff in low-pressure or vacuum lines. Valve can be easily disassembled for in-line servicing.

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves PVC
  • Connection Type Slip
  • Pipe Size - Valves 12"
  • Max. Water Pressure - CWP 10 psi
  • Valve Max. Fluid Temp. 167 Degrees F
  • Valve Stem Type Rising
  • Top of Handle to Inlet Center 23-3/4"
  • Inlet to Outlet Length 15-1/8"
  • Stem Material 304 Stainless Steel
  • Bonnet Style Bonded
  • Wedge Material 304 Stainless Steel
  • Handle Material 304 Stainless Steel
  • Handle Type Hand Wheel
  • Standards MSS SP-70
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.