ST
VALTERRA

Check Valve, 2", Single, Inline Spring Swing, PVC, Union x Union

  • Item # 35ZY74
  • My Part #
  • Mfr. Model # 200-CU20
  • Catalog Page # 2889
  • UNSPSC # 40141622
Check Valve,  2",  Single,  Inline Spring Swing,  PVC,  Union x Union close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves


$29.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Full-flow design eliminates the restriction of a spring center poppet in this Valterra check valve. Model combines the benefits of a spring and a swing check valve, and it allows up to 15% more flow than a comparable spring check valve. 316 stainless steel spring.

Note: This valve is rated at a max. pressure of 150 psi at 73°F. As the temperature increases the max. pressure decreases.
View More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Spring Swing
  • Body Material - Valves PVC
  • Pipe or Tube Size - Check Valves 2"
  • Connection Type - Check Valves Union x Union
  • Cracking Pressure - Check Valves 0.5 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves NBR
  • Max. Temp. - Valves 73 Degrees F
  • Min. Temp. - Valves 35 Degrees F
  • Max. Water Pressure - Valves 150 psi
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material - Check Valves PVC
  • Spring Material - Check Valves Stainless Steel
  • Flow - Valves 18 gpm
  • Full Flow - Valves No
  • Application - Valves General Purpose
  • Length 4-1/2"
  • Width 4-1/2"
  • Overall Height 10-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms