Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VALLEY CRAFT

Folding Leg Work Table, 96" Width, 14 ga. Steel2000 lb. Load Rating

  • Item# 4LNW9
  • Mfr. Model# F8-7862-A8
  • Catalog Page# 1877
  • UNSPSC# 24102006
Folding Leg Work Table, 96" Width, 14 ga. Steel2000 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Tables

Product Details

Fold-Down Worktables
• 2000-lb. load capacity, based on evenly distributed loads Legs adjust from 28" to 42" high
Ergonomically designed with legs that fold down for easy storage and transport. All-welded with a 13-ga. steel top or hardboard over steel in 9 different sizes. Tops are channel-formed on all 4 sides. Fold-down legs are hinged and welded to the top for extra support, and come with 2 brace supports for each.

View More

Technical Specs

  • Item Folding Leg Work Table
  • Material 14 ga. Steel
  • Depth 48"
  • Width 96"
  • Load Rating 2000 lb.
  • Height 28 to 42"
  • Color Gray
  • Work Surface Material 14 ga. Steel
  • Base Material Steel
  • Edge Type Rounded
  • Top Thickness 1/4"
  • Leg Type Adjustable Height Straight
  • Includes Channel Formed Tops On All 4 Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms