Skip Content
TP
VALLEY CRAFT

Four-Wheel-Steer Trailers, 2000 lb.

  • Item # 3PDP8
  • Mfr. Model # F89750
  • Catalog Page # N/A
  • UNSPSC # 25181708
Four-Wheel-Steer Trailers,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,675.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Deck Trailers
• Shipped assembled
Hamilton models have loop handles for power towing. Valley Craft have several trailers that can be pulled in a train. Pin- and clevis-type hitch.

View More

Technical Specs

  • Item Four-Wheel Steering Trailer
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Handle Type Pin/Clevis,Hitch/Drawbar
  • Overall Height 17-1/4"
  • Overall Length 96"
  • Overall Width 48"
  • Caster Wheel Dia. 12"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Width 3"
  • Number of Caster Wheels 4
  • Deck Length 96"
  • Deck Width 48"
  • Deck Height 2"
  • Frame Material Steel
  • Finish Poweder Coated
  • Color Green
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.