Skip Content

TP
VALLEY CRAFT

Drum Lifter,Portable,1000 lb.,55 gal.

  • Item # 20HA45
  • My Part #
  • Mfr. Model # F80136A9
  • Catalog Page # N/A
  • UNSPSC # 24101903
Drum Lifter,Portable,1000 lb.,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,281.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1154.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Lift
  • Type Base
  • Overall Length 49"
  • Overall Height 78"
  • Level Height 78"
  • Overall Width 32"
  • Rotated Height 78"
  • Max. Lift 71"
  • Dia. 14" to 24"
  • Dispensing Height 24" to 71"
  • Clearance Between Legs 25"
  • Total Raise Time 3.4" por segundo
  • Number of Drums 1
  • Lowest Position of Jaws 13"
  • Load Capacity 800 lb.
  • Wheels (2) 5x2" Rigid and 12" Swivel Polyurethane
  • Casters (2) 5" x 2" Polyurethane
  • Construction Steel
  • Finish Powerder Coated
  • Voltage 24
  • For Use With F86146A9, F88560A2, F88562A0, F89409A5, F89406A8, F89418A4, F89408A6
  • Includes 24VDC Motor, (2) 12V Deep Cycle Batteries, and 120V AC charger. - Rotate Speed 6RPM , Drive Speed 1 - 2-1/2mph. *Attachments sold seperately
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.