Skip Content

TP
VALLEY CRAFT

Drum Dumper,Portable,1000 lb.,55 gal.

  • Item # 20HA62
  • My Part #
  • Mfr. Model # F80164A4
  • Catalog Page # N/A
  • UNSPSC # 24101903
Drum Dumper,Portable,1000 lb.,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,408.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 497.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Level Drum Dumper
  • Type Portable, Single Stage
  • Overall Length 52"
  • Overall Height 73-1/2"
  • Level Height 60"
  • Overall Width 36"
  • Rotated Height 130-1/2"
  • Dia. 14" to 24"
  • Dispensing Height 60"
  • Clearance Between Legs 30"
  • Dump Angle 45 Degrees
  • Total Raise Time 25 Seconds, Up Only
  • Number of Drums 1
  • Drum Capacity 55 gal.
  • Load Capacity 1000 lb.
  • Wheels 3-1/4" x 2" Swivel Phenolic
  • Casters 3-1/4" x 2" Swivel Phenolic
  • Construction Steel
  • Finish Powerder Coated
  • Voltage 110
  • Motor HP 1
  • Includes 1/60/110V power unit with 1HP motor and 1 GPM pump, adjustable hold-down bar to accomadate various drum heights up to 43". Horizontal Clearance 77" , Chute Reach 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.