Skip Content

TP
VALLEY CRAFT

Drum Carrier,Portable,1000 lb.,55 gal.

  • Item # 20HA34
  • My Part #
  • Mfr. Model # F89529
  • Catalog Page # N/A
  • UNSPSC # 24101902
Drum Carrier,Portable,1000 lb.,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23,602.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1620.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Lift
  • Type Portable
  • Overall Length 79"
  • Overall Height 58-1/2" to 94-1/2"
  • Level Height 54"
  • Overall Width 34"
  • Rotated Height 90"
  • Rotation 360 Degrees
  • Max. Lift 73"
  • Dia. 18" to 28"
  • Dispensing Height 24" to 85"
  • Clearance Between Legs 25"
  • Rotation Angle 360 Degrees
  • Drum Rotation 360 Degrees
  • Forward Tilt 120 Degrees
  • Total Raise Time 17 fpm
  • Number of Drums 1
  • Lowest Position of Jaws 6"
  • Drum Capacity 55 gal.
  • Load Capacity 1000 lb.
  • Wheels (2) 6x2" Rigid and 12" Swivel Polyurethane
  • Casters (2) 6" x 2" Polyurethane
  • Construction Steel
  • Finish Powerder Coated
  • Voltage 24
  • Includes 24VDC System, Battery Indicator Gauge, (2) 12V Batteries, AC Charger - Rotate Speed 6RPM , Drive Speed 1 - 2-1/2mph
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.