Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VALEO

Cold Condition Mechanics Gloves, Synthetic Leather Palm Material, Black/Gray, L, PR 1

  • Item# 9VKW7
  • Mfr. Model# VI4885LGWWGL
  • Catalog Page# N/A
  • Catalog Group# E6488
  • UNSPSC# 46181504
Cold Condition Mechanics Gloves, Synthetic Leather Palm Material, Black/Gray, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Insulated Work Gloves are lined, full-finger Gloves with a stretch-knit back for good dexterity. Flexible padded knuckles for added protection and elastic cuff with hook-and-loop closure for a secure fit. Made of heat-resistant synthetic leather. Feature 3M® Thinsulate® lining to keep your hands warm. Machine wash and dry. Large.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Cold Condition
  • Size L
  • Color Black/Gray
  • Palm Material Synthetic Leather
  • Knuckle Padding Material Padded
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms