Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VALEO

Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black/Gray, L, PR 1

  • Item # 9DA77
  • Mfr. Model # VI4854LGWWGL
  • Catalog Page # N/A
  • Catalog Group # E6485
  • UNSPSC # 46181504
Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black/Gray, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Utility Gloves have a synthetic leather palm with flexible padded knuckles for added protection. Terry-cloth sweat wipe on thumb and stretch-knit back for comfort and dexterity. Elastic cuff with hook-and-loop closure ensures a snug fit.

The Shipping Glove is a full-finger shipping/receiving glove with GripTech treatment for superior grip. Machine wash/dry. Large.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size L
  • Color Black/Gray
  • Palm Material Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
  • Application Shipping/Receiving
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms