Skip Content

DV
VALEO

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Gray, L, PR 1

  • Item # 8V423
  • My Part #
  • Mfr. Model # VI4842LGWWGL
  • Catalog Page # N/A
  • Catalog Group # E6480
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Gray, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Mechanic's Gloves features include stretch-knit/padded back, heat-resistant synthetic leather material, flexible padded knuckles for added protection, double-layered palm for extra protection and durability and an elastic cuff with hook-and-loop closure for a snug fit. Machine wash and dry. Large.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Gray
  • Palm Material Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms