Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VALEO

General Utility Mechanics Gloves, Goatskin Leather Palm Material, Black, L, PR 1

  • Item# 8ADH2
  • Mfr. Model# VI4860LGWWGL
  • Catalog Page# N/A
  • Catalog Group# E8477
  • UNSPSC# 46181504
General Utility Mechanics Gloves, Goatskin Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Padded, abrasion-resistant gloves provide a secure, non-sliding grip, for easier handling of heavy or bulky items.

Nylon Back Lifting Gloves have a rugged top-grain leather shell plus a built-in wrist wrap to help stabilize and protect your wrist. Black. Large fits 9–10" palm circumference.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Goatskin Leather
  • Back Material Nylon/Mesh
  • Closure Type Hook-and-Loop
  • Finger Style 3/4
  • Lining Unlined
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms