Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VALEO

Uncoated Cut Resistant Gloves, Dyneema® Lining, White, L, PR 1

  • Item# 8AJ52
  • Mfr. Model# VI4883LGWWGL
  • Catalog Page# N/A
  • Catalog Group# E8840
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, Dyneema® Lining, White, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Uncoated
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • Color White
  • Cuff Shirred
  • Size L
  • Coating Coverage Palm/Fingers
  • Cut Gunn
  • Thumb Style Wing
  • Finger Style Full
  • Palm Material Cowhide Leather
  • Finger Material Cowhide Leather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms