Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
VALEO

Anti-Vibration Gloves, Leather/Nylon/Cotton Palm Material, Black, S, PR 1

  • Item# 3NJA8
  • Mfr. Model# VI4863SMWWGL
  • Catalog Page# N/A
  • Catalog Group# E9476
  • UNSPSC# 46181504
Anti-Vibration Gloves, Leather/Nylon/Cotton Palm Material, Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Size S
  • Color Black
  • Palm Material Leather/Nylon/Cotton
  • Palm Construction Leather/Nylon/Cotton
  • Finger Style Half
  • Back Material Cotton Mesh
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features Wrist Support, Terry Lining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None