Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VALEO

Anti-Vibration Gloves, Leather/Nylon/Cotton Palm Material, Black, L, PR 1

  • Item# 3NJA6
  • Mfr. Model# VI4863LGWWGL
  • Catalog Page# N/A
  • Catalog Group# E9476
  • UNSPSC# 46181504
Anti-Vibration Gloves, Leather/Nylon/Cotton Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Vibration Gloves
  • Size L
  • Color Black
  • Palm Material Leather/Nylon/Cotton
  • Palm Construction Leather/Nylon/Cotton
  • Finger Style Half
  • Back Material Cotton Mesh
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features Wrist Support, Terry Lining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.