Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
VALEO

Anti-Vibration Gloves, Amara/Polyester/Nylon Palm Material, Black, M, PR 1

  • Item # 3LCA9
  • Mfr. Model # VI4867MEWWGL
  • Catalog Page # N/A
  • Catalog Group # E6476
  • UNSPSC # 46181504
Anti-Vibration Gloves, Amara/Polyester/Nylon Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stretch-knit with padded backing on the Glove provides all-day comfort and protection on the job. Anti-Vibration Mechanic Gloves have AVG® padding in palm and flexible padded knuckles for added protection. Glove feature elastic cuff with hook-and-loop closure for a tight fit and are made of heat-resistant synthetic leather with a full finger glove. Machine wash and dry. Medium.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Size M
  • Color Black
  • Palm Material Amara/Polyester/Nylon
  • Palm Construction Amara/Polyester/Nylon
  • Finger Style Full
  • Back Material Amara/Polyester/Nylon
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features Mechanics Style
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.