Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
VALEO

Anti-Vibration Glove, Pigskin Leather Palm Material, Black, XL, EA 1

  • Item# 9MH64
  • Mfr. Model# VI5001XLWWGL
  • Catalog Page# N/A
  • Catalog Group# E8830
  • UNSPSC# 46181504
Anti-Vibration Glove, Pigskin Leather Palm Material, Black, XL, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

High-quality Leather Anti-Vibration Glove strategically padded against harmful shock and vibration to protect your hands. Machine washable and dryable for easy care.
Innovative Anti-Vibration Gel (AVG) padding acts as a shock absorber to lessen the effects of constant vibration. Nylon mesh back gives you better flexibility and comfort.

View More

Technical Specs

  • Item Anti-Vibration Glove
  • Size XL
  • Color Black
  • Palm Material Pigskin Leather
  • Palm Construction Pigskin Leather
  • Finger Style Full
  • Back Material Pigskin Leather
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Hand Right
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None