Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
VALEO

Anti-Vibration Glove, Leather/Nylon/Spandex Palm Material, Black, M, EA 1

  • Item# 3NHX6
  • Mfr. Model# VI5005MEWWGL
  • Catalog Page# N/A
  • Catalog Group# E8471
  • UNSPSC# 46181504
Anti-Vibration Glove, Leather/Nylon/Spandex Palm Material, Black, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-quality Leather Anti-Vibration Gloves are are padded at the palm, thumb and index finger to resist harmful shock and vibration and protect your hands. Machine washable and dryable for easy care. Innovative Anti-Vibration Gel (AVG) padding acts as a shock absorber to lessen the effects of constant vibration. Nylon mesh back gives you better flexibility and comfort.

View More

Technical Specs

  • Item Anti-Vibration Glove
  • Size M
  • Color Black
  • Palm Material Leather/Nylon/Spandex
  • Palm Construction AVG Impact Gel Pad
  • Finger Style Half
  • Back Material Leather/Nylon/Spandex
  • Cuff Safety
  • Features Washable
  • Hand Right
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.