TP
VALCOOL

Liquid Coolant, Base Oil : Semi-Synthetic, 5 gal. Pail

  • Item # 444D16
  • My Part #
  • Mfr. Model # VP700P-005B
  • Catalog Page # N/A
  • UNSPSC # 15121502
Liquid Coolant, Base Oil : Semi-Synthetic, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.98 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Coolant
  • Fluid Properties Bio Resistant,Chlorine Free,Nitrite Free,Phenol Free,Sulfur Free,Water Soluble
  • Container Size 5 gal.
  • Container Style Pail
  • Color Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.01
  • pH Value 9.4
  • Flash Point 381 Degrees F
  • Application Metalworking
  • Features Increased Sump Life, High Pressure Foam Control
  • For Use With Ferrous and Non-Ferrous Metals
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
  • Series VP700P
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.