Skip Content

 
VAL-MATIC

Silent Check Valve

Silent Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Iron 
  • Item Silent Check Valve 
  • Material of Construction Cast Iron ASTM A 126 
  • Connection Type Flanged 
  • Seat Material Lead Free Bronze 
  • Cracking Pressure 0.5 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • VAL-MATIC 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
1810A.1
10"
15-1/2"
16"

$3,734.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $3,734.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 10"
  • Connection Type Flanged
  • Length 15-1/2"
  • Width 16"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1812A.1
12"
19"
20"

$5,867.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $5,867.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 12"
  • Connection Type Flanged
  • Length 19"
  • Width 20"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1825A.1
2-1/2"
5-1/2"
7"

$697.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $697.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 2-1/2"
  • Connection Type Flanged
  • Length 5-1/2"
  • Width 7"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1803A.1
3"
6"
7-1/2"

$802.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $802.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 3"
  • Connection Type Flanged
  • Length 6"
  • Width 7-1/2"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1804A.1
4"
7-1/4"
9"

$1,037.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $1,037.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 4"
  • Connection Type Flanged
  • Length 7-1/4"
  • Width 9"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1805A.1
5"
8-1/2"
10"

$1,353.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $1,353.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 5"
  • Connection Type Flanged
  • Length 8-1/2"
  • Width 10"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1806A.1
6"
9-3/4"
11"

$1,626.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $1,626.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 6"
  • Connection Type Flanged
  • Length 9-3/4"
  • Width 11"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1808A.1
8"
12-1/2"
13-1/2"

$2,530.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $2,530.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 8"
  • Connection Type Flanged
  • Length 12-1/2"
  • Width 13-1/2"
  • Seat Material Lead Free Bronze
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More