Skip Content

TP
VAL-MATIC

5" Silent Check Valve, Cast Iron ASTM A 126, Flanged Connection Type

  • Item # 5LYH9
  • My Part #
  • Mfr. Model # 1805A.1
  • Catalog Page # N/A
  • UNSPSC # 40141622
Silent Check Valve,Cast Iron ASTM A 126 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,083.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fast closing to help prevent check valve slam and to allow for silent operation. Expanded body allows for full flow area. Double-guided disc reduces vibration and wear. For use with potable water and in vertical flow high head and buried service applications.

View More

Technical Specs

  • Item Silent Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 5"
  • Connection Type Flanged
  • Length 8-1/2"
  • Width 10"
  • Max. Water Pressure 200 psi
  • Cracking Pressure 0.5 psi
  • Max. Temp. 150 Degrees F
  • Mounting Position Vertical or Horizontal
  • Seat Material Lead Free Bronze
  • Spring Material 316 Stainless Steel
  • Flow 625 Max. gpm
  • Standards FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.