ST
VAL-MATIC

300 psi Clean Water Air Release/Air Vacuum Valve, 1" Inlet Size, 1" Outlet Size

  • Item # 5LYL5
  • My Part #
  • Mfr. Model # 201C.2
  • Catalog Page # 2908
  • UNSPSC # 40141606
300 psi Clean Water Air Release/Air Vacuum Valve, 1" Inlet Size, 1" Outlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $512.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Release and Air Vacuum Valves

• Max. temp.: 250°F Vacuum pressure: 29” Hg FNPT connection
Cast-iron construction. Float and internal components are 316 stainless steel.
Combination Air Release and Air Vacuum Valves
Incorporate both an air release valve and an air vacuum valve into 1 compact unit. Suitable for all high points in a water distribution transmission system.

View More

Technical Specs

  • Item Air Release/Air Vacuum Valve
  • Inlet Size 1"
  • Outlet Size 1"
  • Application Clean Water
  • Min. Pressure 5 psi
  • Max. Pressure 300 psi
  • Max. Vent Capacity 18 scfm at 300 psi
  • Connection Type FNPT
  • Max. Fluid Temp. 250 Degrees F
  • Vacuum Pressure 29" Hg
  • Body Material Cast Iron
  • Float Material 316 Stainless Steel
  • Standards NSF61, ASTM A126, Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.