Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VADDIO

Camera Controller,Black,Zoom 10X

  • Item # 53WN20
  • My Part #
  • Mfr. Model # 999-5750-000
  • Catalog Page # N/A
  • UNSPSC # 45121506
Camera Controller,Black,Zoom 10X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Controller
  • Color Black
  • Optical Zoom 10X
  • Mounting Surface
  • Resolution 1080p
  • Cord Length 10 ft.
  • Features Control Up to 16 PTZ Cameras, 7 " Touchscreen Interface, Joystick, Precision Controls, H.264 Decoder
  • Includes PoE Cable Adapter, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.