Navigation Menu New

Access My Account, Order History, Lists and more here.

55JM07 10194819 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Reusable, Faceshield Visor

  • Item # 55JM07
  • Mfr. Model # 10194819
  • UNSPSC # 0
  • Catalog Group # K2396
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Visor
  • Visor Material Carbon Steel, Nylon, Polyvinyl Chloride
  • Visor Color Black
  • Visor Thickness 0.098 in
  • Visor Width 9 in
  • Visor Height 4 in
  • Dielectric Protection No
  • Standards ANSI/ISEA Z87.1-2015
  • Visor Coating Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Steel Mesh Contoured Visor, Dual Pivot Hinge

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top