Navigation Menu New

Access My Account, Order History, Lists and more here.

55JM05 10204347 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Climbing, Hard Hat, Type 1, Class E ANSI Classification, V-Gard® H1, Ratchet (4-Point)

  • Item # 55JM05
  • Mfr. Model # 10204347
  • UNSPSC # 0
  • Catalog Group # K2395
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hard Hat
  • ANSI Classification Type 1, Class E
  • Head Protection Style Climbing
  • Head Protection Suspension Type Ratchet (4-Point)
  • Head Protection Color Gray
  • Head Protection Graphics No Graphics
  • Fits Hat Size 6-1/2 to 8
  • Head Protection Material Polyethylene
  • Accessory Mounting Options Side-Slots
  • Head Protection Venting No
  • Weight 1 lb 2 oz
  • Reverse Donning No
  • Low Temperature Test Met Yes
  • High Temperature Test Met Yes
  • High-Visibility No
  • Compatible Suspension Brand Name MSA
  • Compatible Suspension Grainger Part Number 55JM09
  • Compatible Suspension Manufacturer Part Number 10194760
  • Standards ANSI/ISEA Z89.1-2014 Type I Class E
  • Series V-Gard(R) H1
  • Color/Graphics Type Basic Colors with Reflective Decals
  • Suspension Adjustment Type Ratchet
  • Number of Suspension Points 4
  • Application Search and Rescue, Confined Space, Working at Height, Turnaround, Shutdown, Plant Outage
  • Chin Strap Yes
  • Chin Strap Material Polyester
  • Dielectric Yes
  • Includes Suspension
  • CSA Class E
  • CSA Type 1
  • Accessory Slots No
  • Head Protection Brand MSA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top