Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

1/14" dia. Cotton All Purpose Tying and Bundling Rope, White, 150 ft. Ball

  • Item# 2PRR3
  • Mfr. Model# 2PRR3
  • Catalog Page# N/A
  • UNSPSC# 31151501
1/14" dia. Cotton All Purpose Tying and Bundling Rope, White, 150 ft. Ball close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.00 / each

Price $4.06

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, twisted cotton utility cord is ideal for tying and bundling applications in home, business, commercial, and sporting goods trades.

The natural fibers offer average strength and excellent resistance to UV rays. Cotton twine is soft, pliable, and easy on the hands. It is also biodegradable and must be stored dry.

View More

Technical Specs

  • Rope Sub-Category All Purpose
  • Rope Material Cotton
  • Rope Item Tying and Bundling Rope
  • Working Load Limit Range 0 to 250 lb.
  • Rope Construction Twisted
  • Rope Dia. 1/14"
  • Length 150 ft.
  • Working Load Limit 3 lb.
  • Tensile Strength 20 lb.
  • Package Type Ball
  • Color White
  • Standards Cordage Institute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.