Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

3/16" dia. Polyester All Purpose General Utility Rope, White, 1000 ft. Spool

  • Item# 2ELD3
  • Mfr. Model# 2ELD3
  • Catalog Page# N/A
  • UNSPSC# 31151502
3/16" dia. Polyester All Purpose General Utility Rope, White, 1000 ft. Spool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy duty diamond braid polyester cord is suitable for general-purpose applications in wet environments.

The diamond braid construction will not lose strength when wet. The polyester fibers also resist rot, mildew, UV rays, oils, gasoline, grease, and most chemicals.

The high-quality fibers can absorb shock loads, and are above average compared to most other ropes.

View More

Technical Specs

  • Rope Sub-Category All Purpose
  • Rope Material Polyester
  • Rope Item General Utility Rope
  • Working Load Limit Range 0 to 250 lb.
  • Rope Construction Diamond Braid
  • Rope Dia. 3/16"
  • Length 1000 ft.
  • Working Load Limit 110 lb.
  • Tensile Strength 690 lb.
  • Package Type Spool
  • Color White
  • Standards Cordage Institute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms