Skip Content
ST
TM
GRAINGER APPROVED

Polypropylene Flat Handle Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

  • Item # 5UTJ5
  • My Part #
  • Mfr. Model # 5UTJ5
  • Catalog Page # 1205
  • UNSPSC # 24101501
Utility Cart,500 lb. Load Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 38.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 500 lb.
  • Shelf Material Polypropylene
  • Shelf Length 30"
  • Shelf Width 17-1/2"
  • Leg Material Polypropylene
  • Shelf Color Gray
  • Leg Color Charcoal Gray
  • Overall Length 34-1/2"
  • Overall Width 17-1/2"
  • Top Shelf Height 33"
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Capacity per Shelf 250 lb.
  • Distance Between Shelves 19"
  • Handle Height 33"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Non-Marking Yes
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.