Skip Content

 
TM
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Body Material Galvanized Malleable Iron 
  • Connection Type FNPT 
  • Max. Pressure 300 psi @ 150 Degrees F WOG 
  • Class 150 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
5P956
1/4"

$14.07 / each

Enter location to check availability
Catalog Page #  3449 

Price $14.07 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Galvanized Malleable Iron
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Class 150
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
5P957
3/8"

$10.81 / each

Enter location to check availability
Catalog Page #  3449 

Price $10.81 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Galvanized Malleable Iron
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Class 150
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
5P959
3/4"

$11.13 / each

Enter location to check availability
Catalog Page #  3449 

Price $11.13 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Galvanized Malleable Iron
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Class 150
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
5P960
1"

$14.12 / each

Enter location to check availability
Catalog Page #  3449 

Price $14.12 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Galvanized Malleable Iron
  • Pipe Size 1"
  • Connection Type FNPT
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Class 150
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More