Skip Content

 
TM
GRAINGER APPROVED

Underbed Truck Box

Underbed Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Underbody Truck Box 
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
3KGG1
Black/Silver
Single/Drop Door
30"
18"
18"
6.7 cu. ft.
Stainless Steel
Stainless Steel
14

$326.25 / each

Enter location to check availability
Catalog Page #  NA

Price $326.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black/Silver
  • Lid Style Single/Drop Door
  • Overall Width 30"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Stainless Steel
  • Cover Material Stainless Steel
  • Gauge 14
1702700
Black/Silver
Single
24"
18"
18"
4.5 cu. ft.
Steel
Stainless Steel
14

$261.25 / each

Enter location to check availability
Catalog Page #  NA

Price $261.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black/Silver
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
1702705
Black/Silver
Single
36"
18"
18"
6.7 cu. ft.
Steel
Stainless Steel
14

$305.50 / each

Enter location to check availability
Catalog Page #  NA

Price $305.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black/Silver
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
1703300
Black
Double
24"
16"
14"
2.9 cu. ft.
Steel
Steel
14

$244.50 / each

Enter location to check availability
Catalog Page #  NA

Price $244.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Double
  • Overall Width 24"
  • Overall Depth 16"
  • Overall Height 14"
  • Storage Capacity 2.9 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
1702710
Black
Double
48"
18"
18"
9.0 cu. ft.
Stainless Steel
Stainless Steel
14

$360.25 / each

Enter location to check availability
Catalog Page #  NA

Price $360.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Double
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 9.0 cu. ft.
  • Body Material Stainless Steel
  • Cover Material Stainless Steel
  • Gauge 14
1702315
Black
Double
60"
18"
18"
11.2 cu. ft.
Steel
Steel
14

$685.00 / each

Enter location to check availability
Catalog Page #  NA

Price $685.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Double
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 11.2 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
3KGG3
Black
Double
60"
18"
18"
13.4 cu. ft.
Steel
Stainless Steel
14

$843.50 / each

Enter location to check availability
Catalog Page #  NA

Price $843.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Double
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 13.4 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
1717100
Black
Single
24"
18"
18"
4.5 cu. ft.
High-Density Polyethylene
High-Density Polyethylene

$305.25 / each

Enter location to check availability
Catalog Page #  962 

Price $305.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Body Material High-Density Polyethylene
  • Cover Material High-Density Polyethylene
1703303
Black
Single
30"
16"
14"
3.6 cu. ft.
Steel
Steel
14

$293.00 / each

Enter location to check availability
Catalog Page #  NA

Price $293.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 30"
  • Overall Depth 16"
  • Overall Height 14"
  • Storage Capacity 3.6 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
1703305
Black
Single
36"
16"
14"
5.7 cu. ft.
Stainless Steel
Stainless Steel
14

$536.50 / each

Enter location to check availability
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 16"
  • Overall Height 14"
  • Storage Capacity 5.7 cu. ft.
  • Body Material Stainless Steel
  • Cover Material Stainless Steel
  • Gauge 14
1717105
Black
Single
36"
18"
18"
6.7 cu. ft.
High-Density Polyethylene
High-Density Polyethylene

$451.75 / each

Enter location to check availability
Catalog Page #  962 

Price $451.75 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material High-Density Polyethylene
  • Cover Material High-Density Polyethylene
8MKL7
Black
Single
48"
18"
18"
9.0 cu. ft.
High-Density Polyethylene
High-Density Polyethylene

$423.25 / each

Enter location to check availability
Catalog Page #  NA

Price $423.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 9.0 cu. ft.
  • Body Material High-Density Polyethylene
  • Cover Material High-Density Polyethylene
1705205
Silver
Double
36"
18"
18"
6.7 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
12

$440.00 / each

Enter location to check availability
Catalog Page #  962 

Price $440.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 12
3XNW1
Silver
Double
48"
18"
18"
10.7 cu. ft.
Steel
Stainless Steel
14

$1,080.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,080.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 10.7 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
1705210
Silver
Double
48"
18"
18"
9.0 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
12

$805.00 / each

Enter location to check availability
Catalog Page #  962 

Price $805.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 9.0 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 12
3XNV1
Silver
Single
24"
18"
18"
5.4 cu. ft.
Steel
Stainless Steel
14

$674.50 / each

Enter location to check availability
Catalog Page #  NA

Price $674.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 5.4 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
3XNV4
Silver
Single
30"
18"
18"
6.7 cu. ft.
Steel
Stainless Steel
14

$790.00 / each

Enter location to check availability
Catalog Page #  NA

Price $790.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 30"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
3XNV7
Silver
Single
36"
18"
18"
8.1 cu. ft.
Steel
Stainless Steel
14

$882.50 / each

Enter location to check availability
Catalog Page #  NA

Price $882.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 8.1 cu. ft.
  • Body Material Steel
  • Cover Material Stainless Steel
  • Gauge 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms