Skip Content

WV
TM
GRAINGER APPROVED

Navy Blue Umbrella, Open Dia. 40", Closed Length 16-3/4"

  • Item # 3GRR9
  • My Part #
  • Mfr. Model # 3GRR9
  • Catalog Page # N/A
  • UNSPSC # 53102505
Umbrella, 46 In, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heavy-duty umbrella offers push-button automatic open and automatic close for one-handed operation.

View More

Technical Specs

  • Item Umbrella
  • Arc Dimension 46"
  • Color Navy Blue
  • Open Dia. 40"
  • Material Nylon
  • Closed Length 16-3/4"
  • Features Push Button Open and Close
  • Includes Wrist Strap and Sleeve Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms