C3
ULTRATECH

Replacement Cartridges, Self-Bailer, PK2

  • Item # 3FTX7
  • My Part #
  • Mfr. Model # 9936
  • Catalog Page # N/A
  • UNSPSC # 47131905
Replacement Cartridges, Self-Bailer, PK2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Liquid Sampling Devices

$361.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UltraTech Ultra-Self Bailer® Filter Media Cartridge helps filter oil, gas, or other hydrocarbons from water that is draining through the bailer from outdoor containment products. As the filter media becomes saturated with oil, it expands and the water flow will become more and more restricted. The filter should be replaced once the water's flow rate is no longer sufficient.

View More

Technical Specs

  • Item Self-Bailer Replacement Filter Cartridges
  • Capacity 7.5 gpm
  • Material PVC
  • Length 28"
  • Includes 2 each (Self-Bailer Replacement Filter Cartridges, Standard)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products