ST
ULTRATECH

Sprung Steel Containment Pool, 150 gal. Spill Capacity, 64" Length, 64" Width, 12" Height

  • Item # 3NJJ5
  • My Part #
  • Mfr. Model # 8150
  • Catalog Page # N/A
  • UNSPSC # 76131601
Sprung Steel Containment Pool,  150 gal. Spill Capacity,  64" Length,  64" Width,  12" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Collapsible Spill Containment Berms and Pools

$262.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquidtight, 10-mil polyethylene liners with sprung-steel frames instantly expand when removed from protective storage bag. Closed-cell foam rings rise with liquid level to raise sidewalls.

• Contain leaks, drips, or spills
• Excellent chemical resistance

View More

Technical Specs

  • Item Sprung Steel Containment Pool
  • Spill Capacity 150 gal.
  • Height 12"
  • Length 64"
  • Width 64"
  • Outside Dia. Bottom dia. 76"
  • Color Yellow
  • Material 10 oz. Polyethylene
  • Includes Protective Carrying Case with Handles for Hanging
How can we improve our Technical Specifications?

Compliance and Restrictions

None