TP
ULTRATECH

Drain Seal Truck Mount, Polyethylene

  • Item # 3EWU8
  • My Part #
  • Mfr. Model # 2145
  • Catalog Page # N/A
  • UNSPSC # 47131905
Drain Seal Truck Mount,  Polyethylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Spill Control Accessories

$280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UltraTech Ultra-Drain Seal Truck Mount® is a dedicated, high-visibility drain seal container that offers first responders fast and easy access, to protect nearby drains. It attaches to a trailer’s undercarriage so it can be quickly removed and deployed. A tethered fastener helps secure the end cap to avoid losing it, while allowing swift access. The truck-mounted drain seal container is made of durable polyethylene to help prevent rust or corrosion. Hardware included. Seal sold separately.

View More

Technical Specs

  • Item Drain Seal Truck Mount
  • Color Yellow
  • Material Polyethylene
  • Length 27"
  • Width 7"
  • Height 7"
  • For Use With 18" Square, 24" Square, 12" Diameter and 20" Diameter Drain Seals (Not Included)
  • Includes Hardware
  • Standards Made in the USA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms