Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Ultra Spill Pallet, 4 Drums

  • Item# 9NPD0
  • Mfr. Model# 1000
  • Catalog Page# 2281
  • UNSPSC# 24101905
Ultra Spill Pallet,4 Drums close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $753.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pallet for hard-top containment system (top available separately). Can help to provide secure outdoor storage of hazardous materials. Weather-resistant polyethylene construction is compatible with a range of chemicals. UV inhibitor helps resist sun damage. Removable deck grates for easy cleaning of sump area.

View More

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 4
  • Height 11-3/4"
  • Length 53"
  • Width 53"
  • Spill Capacity 66 gal.
  • Material Polyethylene
  • Load Capacity 6000 lb.
  • Color Yellow
  • Standards 40 CFR 264.175, SPCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.