Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
UVEX BY HONEYWELL

W100 Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 3UXW6
  • Mfr. Model# W100
  • Catalog Page# 1697
  • Catalog Group# H1296
  • UNSPSC# 46181802
W100 Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.07 / each

Price $18.42

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sperian W102 Series Safety Glasses are designed for the smaller face shape of women. A better fit undoubtedly provides better compliance. These frames help eliminate the gaps and loose fit often associated with unisex Safety Glasses because they are narrower across the front, shorter at the temple and slimmer in the nosepiece than standard Safety Glasses. Affordably priced, hip, rhinestone/metallic design.

View More

Technical Specs

  • Item Safety Glasses
  • Series W100
  • Gender Women's
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Frosted Clear
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.