Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL UVEX

Vapor® Anti-Fog Safety Glasses, TSR Gray Lens Color

  • Item # 3NTL7
  • Mfr. Model # 11150916
  • Catalog Page # N/A
  • Catalog Group # H1302
  • UNSPSC # 46181802
Vapor® Anti-Fog Safety Glasses, TSR Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Vapor II Safety Glasses feature a lightweight frame for all-day wearing comfort. Enjoy distortion-free 180° field of vision with nine-base hardcoat lenses. Its soft nosebridge prevents safety glasses from slipping. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Vapor(R)
  • Gender Unisex
  • Lens Color TSR Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Eyewear Frame Design Wraparound
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms