Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HONEYWELL UVEX

Uvex Genesis S (Slim) Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 8MEH2
  • Mfr. Model # S3701
  • Catalog Page # N/A
  • Catalog Group # H1312
  • UNSPSC # 46181802
Uvex Genesis S (Slim) Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $13.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smaller, sleeker version of the popular Genesis safety eyewear. Genesis Slim Safety Glasses are so comfortable, you may forget you’re wearing them. Genesis Slim Safety Glasses have a 6% smaller frame and lens than the standard Genesis version. Soft and flexible fingers conform to your face, minimizing slipping and pressure as the provide all day comfort. Replacement lenses are available separately.

View More

Technical Specs

  • Item Safety Glasses
  • Series Uvex Genesis S (Slim)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black/Pewter
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Pewter
  • Temple Style Ratcheting Temples
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.