Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL UVEX

Tornado F5 Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 23X873
  • Mfr. Model # T58505B
  • Catalog Page # N/A
  • Catalog Group # H1268
  • UNSPSC # 46181802
Tornado F5 Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Technologically advanced, N-Vision safety glasses deliver on performance. The N-Vision uses advanced chemically resistant materials for the frame, resulting in eyewear that will last. These are useful in industries such as: Chemical, Construction, Forestry, Manufacturing, Oil and Gas, Pharmaceutical, Utilities, and Welding.

View More

Technical Specs

  • Item Safety Glasses
  • Series Tornado F5
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black/Red
  • Eyewear Size Universal
  • Frame Material Elasto LT
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Non-Adjustable
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Includes 1 Safety Glasses
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.