Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

SolarPro Scratch-Resistant Safety Glasses, Polarized Lens Color

  • Item# 5CHE0
  • Mfr. Model# SX0405
  • Catalog Page# 2025
  • UNSPSC# 46181802
SolarPro Scratch-Resistant Safety Glasses, Polarized Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $66.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The UVEX® SolarPro™ safety glasses feature high-performance lenses to help reduce solar glare and eye fatigue. The sports-inspired wraparound frame gives you superior peripheral vision and side protection. Soft, flexible nosepiece and cushioned temple tips help prevent slippage during wear and give you a comfortable, all-day fit. Ratcheting temples adjust the lens angle for a close fit. 100% dielectric. Gray polarized lens minimizes eye fatigue due to outdoor sunlight and glare.

View More

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Color Polarized
  • Polarized Lens Yes
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Gray/Red
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Ratcheting Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.