Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UVEX BY HONEYWELL

Ambient OTG Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color

  • Item# 4UCG6
  • Mfr. Model# S3165
  • Catalog Page# N/A
  • Catalog Group# H1121
  • UNSPSC# 46181802
Ambient  OTG Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $8.00 / each

Price $31.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pair of wrap-around safety glasses offers comfort and protection from hardcoated lenses with soft rubber grips for a secure hold. Balancing comfort and protection, Uvex safety glasses have been designed to fit properly without putting pressure against your skin. The lightweight, wraparound unitary lens design provides excellent coverage. A soft nasal finger conforms to nose for optimal comfort.

View More

Technical Specs

  • Item Safety Glasses
  • Series Ambient(TM) OTG
  • Gender Unisex
  • Lens Color Shade 5.0
  • Lens Coating Scratch-Resistant
  • Frame Design OTG
  • Frame Color Black/Blue
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Adjustable, Ratcheting Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.