Skip Content

WV
UVEX BY HONEYWELL

Millennia Uncoated Safety Glasses, Gray Lens Color

  • Item# 3WLN6
  • Mfr. Model# 11150361
  • Catalog Page# N/A
  • Catalog Group# E9399
  • UNSPSC# 46181802
Millennia  Uncoated Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $3.54 / each

Price $12.29

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uvex Millennia safety eyewear combines futuristic wraparound styling with exceptional coverage and protection. Comfortable and lightweight, the face-contouring frame of the Uvex Millennia eyewear provides exceptional brow and side protection for the most demanding work environments. With an extensive selection of high-performance lens tints and coatings, it’s no surprise that the Uvex Millennia is a popular choice among workers. These glasses have a high impact dual 9-base wraparound unilens, and a comfortable universal nose bridge set to fit noses of various size.

View More

Technical Specs

  • Item Safety Glasses
  • Series Millennia(TM)
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Uncoated
  • Frame Design Wraparound
  • Frame Color Silver
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.