Skip Content

 
UVEX BY HONEYWELL

Lens Cleaning Station

Lens Cleaning Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Lens Cleaning Station 
  • Solution Type Non-Silicone 
  • Wall Mounting Yes 
Formula
Please Select
Tissue Count
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Formula
Tissue Count
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
S461
Antifog, Scratch Resistant
2000
12-1/2"
22-1/2"
3"

$55.45 / each

Enter location to check availability
Catalog Page #  2037 

Price $55.45 / each

Technical Specs

  • Item Lens Cleaning Station
  • Solution Type Non-Silicone
  • Formula Antifog, Scratch Resistant
  • Wall Mounting Yes
  • Tissue Count 2000
  • Height 12-1/2"
  • Width 22-1/2"
  • Depth 3"
S467
Antistatic, Scratch Resistant
1500
8"
4"
6-3/4"

$25.90 / each

Enter location to check availability
Catalog Page #  2037 

Price $25.90 / each

Technical Specs

  • Item Lens Cleaning Station
  • Solution Type Non-Silicone
  • Formula Antistatic, Scratch Resistant
  • Wall Mounting Yes
  • Tissue Count 1500
  • Height 8"
  • Width 4"
  • Depth 6-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More