Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
UVEX BY HONEYWELL

Genesis® Anti-Fog Safety Glasses, SCT-Vermilion Lens Color

  • Item# 3WML3
  • Mfr. Model# S3210X
  • Catalog Page# N/A
  • UNSPSC# 46181802
Genesis® Anti-Fog Safety Glasses, SCT-Vermilion Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $18.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wraparound lens provides exceptional peripheral vision and protection. For a secure fit, the flexible nose fingers adjust to most nasal profiles and one can alter the temples and lens inclination. An elastomer browguard deflects impact. Engineered for comfort, protection and style, Genesis is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits. Built with MMT—Multi-Material Technology and a high level of adjustability, Genesis provides workers with extraordinary all-day comfort and raises the bar on compliance.

View More

Technical Specs

  • Item Safety Glasses
  • Series Genesis(R)
  • Gender Unisex
  • Lens Color SCT-Vermilion
  • Lens Coating Anti-Fog
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.